Foam Strip, Semi-Closed Cell, 1/2 in W, 10 ft L, 1/16 in Thick, Black

  • Mfr # ZUSA-CBPSR-73

  • Zoro # G3309628


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Color
Black
Material
Buna-N/PVC
Length
10 ft
Width
1/2 in
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-CBPSR-73
Zoro #
G3309628
UPC #
193005038274
Country of Origin
United States

Dimensions

Length
10 ft
Width
1/2 in
Thickness
1/16 in
Width - Foam
1/2 in
Thickness - Foam
1/16 in
Length Tolerance
+/-1.00 in
Length - Foam
10 ft
Width Tolerance
+/-1.000 in

Details

Item
Buna-N/PVC Strip
Color
Black
Material
Buna-N/PVC
Shape
Strip
Cell Type
Semi-Closed Cell
Color - Foam
Black
Tensile Strength
25 psi
Firmness @ 25% Deflection (PSI)
0.4
Tensile Strength (PSI)
25
Temp. Range (F)
-40 to 200
Cell Type - Foam
Semi-Closed Cell
Item - Foam
Foam Strip
Backing Type - Foam
Plain
Backing Type
Plain
Material - Foam
Buna-N/PVC
Density
5.5 lb/cu ft
Adhesive Type
Plain Backing
Material Skin
None
Oil Resistance
Good
Firmness @ 25% Deflection
0.4 psi
Grade
Standard
Abrasion Resistance
Fair
Weather Resistance
Good
Texture
Textured
Firmness
Extra Soft (0 to 4 psi)
Minimum Temperature
-40 Degrees F
Number of Adhesive Sides
0
Flexibility
Excellent
Chemical Resistance
Good
Maximum Temperature
200 Degrees F
Water Resistance
Good

Description

Foam Strip, Material Buna-N/PVC, Shape Strip, Grade Standard, Length 120 in, Width 1/2 in, Thickness 1/16 in, Backing Type Plain, Cell Type Semi-Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 5.5 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 25 psi, Texture Textured, Firmness @ 25 Percent Deflection 0.4 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.