Shop ZORO SELECT

Foam Strip, Semi-Closed Cell, 1/2 in W, 10 ft L, 1/16 in Thick, Black

  • Mfr # ZUSA-CESR-73
  • Zoro # G3309497

product price: 
$
8.89
/ea

Key Features

Color
Black
Material
EPDM
Length
120 in
Width
1/2 in
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-CESR-73
Zoro #
G3309497
UPC #
193005040291
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Semi-Closed Cell
Tensile Strength
10 psi
Tensile Strength (PSI)
10
Backing Type
Plain
Cell Type - Foam
Semi-Closed Cell
Firmness @ 25% Deflection (PSI)
1
Material - Foam
EPDM
Color - Foam
Black
Density
6 lb/cu ft
Item - Foam
Foam Strip
Backing Type - Foam
Plain
Temp. Range (F)
-70 Degrees to 250 Degrees F
Grade
Standard
Material Skin
None
Flexibility
Excellent
Number of Adhesive Sides
0
Texture
Textured
Chemical Resistance
Good
Oil Resistance
Poor
Minimum Temperature
-70 Degrees F
Maximum Temperature
250 Degrees F
Firmness @ 25% Deflection
1 psi
Abrasion Resistance
Fair
Weather Resistance
Excellent
Firmness
Extra Soft (0 to 4 psi)
Water Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Dimensions

Length
120 in
Width
1/2 in
Thickness
1/16 in
Length - Foam
10 ft
Width Tolerance
+/-1 in
Width - Foam
1/2 in
Thickness - Foam
1/16 in
Length Tolerance
+/-1 in

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 120 in, Width 1/2 in, Thickness 1/16 in, Backing Type Plain, Cell Type Semi-Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 1 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products