Shop ZORO SELECT

Foam Strip, Semi-Closed Cell, 1/2 in W, 10 ft L, 1/8 in Thick, Black

  • Mfr # ZUSA-CBPSR-203
  • Zoro # G3310039

product price: 
$
13.59
/ea

Key Features

Color
Black
Material
Buna-N/PVC
Length
120 in
Width
1/2 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-CBPSR-203
Zoro #
G3310039
UPC #
193005038588
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
Buna-N/PVC
Shape
Strip
Cell Type
Semi-Closed Cell
Cell Type - Foam
Semi-Closed Cell
Backing Type - Foam
Adhesive
Material - Foam
Buna-N/PVC
Item - Foam
Foam Strip
Backing Type
Adhesive
Tensile Strength (PSI)
25
Density
5.5 lb/cu ft
Tensile Strength
25 psi
Temp. Range (F)
-40 Degrees to 200 Degrees F
Color - Foam
Black
Firmness @ 25% Deflection (PSI)
0.4
Chemical Resistance
Good
Firmness
Extra Soft (0 to 4 psi)
Minimum Adhesive Temperature
-30 Degrees F
Number of Adhesive Sides
1
Water Resistance
Good
Maximum Temperature
200 Degrees F
Abrasion Resistance
Fair
Oil Resistance
Good
Firmness @ 25% Deflection
0.4 psi
Flexibility
Excellent
Material Skin
None
Adhesive Type
Acrylic
Grade
Standard
Minimum Temperature
-40 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Good
Texture
Textured
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N/PVC
Wire Color
Black

Dimensions

Length
120 in
Width
1/2 in
Thickness
1/8 in
Thickness - Foam
1/8 in
Length - Foam
10 ft
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Width - Foam
1/2 in

Description

Foam Strip, Material Buna-N/PVC, Shape Strip, Grade Standard, Length 120 in, Width 1/2 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 5.5 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 25 psi, Texture Textured, Firmness @ 25 Percent Deflection 0.4 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.