Foam Strip, Semi-Closed Cell, 1/2 in W, 10 ft L, 3/16 in Thick, Black

  • Mfr # ZUSA-CESR-75

  • Zoro # G3309759


product price:  $10.69
/ea

Key Features

Color
Black
Material
EPDM
Length
10 ft
Width
1/2 in
Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-CESR-75
Zoro #
G3309759
UPC #
193005040338
Country of Origin
United States

Dimensions

Length
10 ft
Width
1/2 in
Thickness
3/16 in
Length Tolerance
+/-1.00 in
Thickness - Foam
3/16 in
Width Tolerance
+/-1.000 in
Length - Foam
10 ft
Width - Foam
1/2 in

Details

Item
EPDM Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Semi-Closed Cell
Tensile Strength (PSI)
10
Backing Type
Plain
Tensile Strength
10 psi
Density
6 lb/cu ft
Backing Type - Foam
Plain
Item - Foam
Foam Strip
Cell Type - Foam
Semi-Closed Cell
Color - Foam
Black
Material - Foam
EPDM
Firmness @ 25% Deflection (PSI)
1
Temp. Range (F)
-70 to 250
Water Resistance
Excellent
Oil Resistance
Poor
Number of Adhesive Sides
0
Abrasion Resistance
Fair
Firmness
Extra Soft (0 to 4 psi)
Chemical Resistance
Good
Flexibility
Excellent
Maximum Temperature
250 Degrees F
Adhesive Type
Plain Backing
Texture
Textured
Material Skin
None
Firmness @ 25% Deflection
1 psi
Grade
Standard
Minimum Temperature
-70 Degrees F
Weather Resistance
Excellent

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 120 in, Width 1/2 in, Thickness 3/16 in, Backing Type Plain, Cell Type Semi-Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 1 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.