Shop ZORO SELECT

Foam Strip, Semi-Closed Cell, 1/2 in W, 10 ft L, 3/8 in Thick, Black

  • Mfr # ZUSA-CESR-77
  • Zoro # G3311107

product price: 
$
17.79
/ea

Key Features

Color
Black
Material
EPDM
Length
120 in
Width
1/2 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-CESR-77
Zoro #
G3311107
UPC #
193005040406
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Semi-Closed Cell
Backing Type - Foam
Plain
Material - Foam
EPDM
Temp. Range (F)
-70 Degrees to 250 Degrees F
Firmness @ 25% Deflection (PSI)
1
Item - Foam
Foam Strip
Tensile Strength (PSI)
10
Cell Type - Foam
Semi-Closed Cell
Color - Foam
Black
Backing Type
Plain
Density
6 lb/cu ft
Tensile Strength
10 psi
Texture
Textured
Chemical Resistance
Good
Material Skin
None
Firmness
Extra Soft (0 to 4 psi)
Maximum Temperature
250 Degrees F
Number of Adhesive Sides
0
Weather Resistance
Excellent
Abrasion Resistance
Fair
Oil Resistance
Poor
Water Resistance
Excellent
Minimum Temperature
-70 Degrees F
Flexibility
Excellent
Grade
Standard
Firmness @ 25% Deflection
1 psi
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Dimensions

Length
120 in
Width
1/2 in
Thickness
3/8 in
Length Tolerance
+/-1 in
Length - Foam
10 ft
Width - Foam
1/2 in
Thickness - Foam
3/8 in
Width Tolerance
+/-1 in

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 120 in, Width 1/2 in, Thickness 3/8 in, Backing Type Plain, Cell Type Semi-Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 1 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.