Foam Strip, Semi-Closed Cell, 2 in W, 10 ft L, 3/8 in Thick, Black

  • Mfr # ZUSA-CBPSR-107

  • Zoro # G3310739


product price: $49.59
/ea

Key Features

Color
Black
Material
Buna-N/PVC
Length
10 ft
Width
2 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-CBPSR-107
Zoro #
G3310739
UPC #
193005038472
Country of Origin
United States

Dimensions

Length
10 ft
Width
2 in
Thickness
3/8 in
Width Tolerance
+/-1.000 in
Thickness - Foam
3/8 in
Width - Foam
2 in
Length - Foam
10 ft
Length Tolerance
+/-1.00 in

Details

Item
Buna-N/PVC Strip
Color
Black
Material
Buna-N/PVC
Shape
Strip
Cell Type
Semi-Closed Cell
Cell Type - Foam
Semi-Closed Cell
Tensile Strength
25 psi
Density
5.5 lb/cu ft
Firmness @ 25% Deflection (PSI)
0.4
Item - Foam
Foam Strip
Backing Type - Foam
Plain
Color - Foam
Black
Temp. Range (F)
-40 to 200
Backing Type
Plain
Tensile Strength (PSI)
25
Material - Foam
Buna-N/PVC
Water Resistance
Good
Chemical Resistance
Good
Number of Adhesive Sides
0
Maximum Temperature
200 Degrees F
Oil Resistance
Good
Adhesive Type
Plain Backing
Weather Resistance
Good
Firmness
Extra Soft (0 to 4 psi)
Minimum Temperature
-40 Degrees F
Texture
Textured
Grade
Standard
Abrasion Resistance
Fair
Flexibility
Excellent
Firmness @ 25% Deflection
0.4 psi
Material Skin
None

Description

Foam Strip, Material Buna-N/PVC, Shape Strip, Grade Standard, Length 120 in, Width 2 in, Thickness 3/8 in, Backing Type Plain, Cell Type Semi-Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 5.5 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 25 psi, Texture Textured, Firmness @ 25 Percent Deflection 0.4 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.