Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 10 ft L, 1/4 in Thick, Red

  • Mfr # ZUSA731AMFS-20

  • Zoro # G7270988


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Length
10 ft
Width
1 1/2 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA731AMFS-20
Zoro #
G7270988
UPC #
193005181857
Country of Origin
China

Dimensions

Length
10 ft
Width
1 1/2 in
Thickness
1/4 in
Width Tolerance
+/-1.000 in
Width - Foam
1 1/2 in
Thickness - Foam
1/4 in
Length - Foam
10 ft
Length Tolerance
+/-1.00 in

Details

Item
Silicone Strip
Color
Red
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Density
42 lb/cu ft
Item - Foam
Foam Strip
Thickness Tolerance
+/-0.05 in
Material - Foam
Silicone
Color - Foam
Red
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Standards
ASTM D1056 2D3
Tensile Strength
100 psi
Abrasion Resistance
Fair
Weather Resistance
Excellent
Chemical Resistance
Good
Material Skin
None
Oil Resistance
Fair
Adhesive Type
Acrylic
Water Resistance
Good
Maximum Adhesive Temperature
500 Degrees F
Minimum Temperature
-100 Degrees F
Grade
Standard
Maximum Temperature
500 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Texture
Textured
Firmness
Medium (9 to 13 psi)
Firmness @ 25% Deflection
10 psi
Number of Adhesive Sides
1
Flexibility
Fair

Description

Foam Strip, Material Silicone, Shape Strip, Grade Standard, Length 120 in, Width 1 1/2 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products