Foam Strip, Water-Resistant Closed Cell, 1 3/4 in W, 10 ft L, 1/2 in Thick, Black

  • Mfr # ZUSANSR-267

  • Zoro # G6758606


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene
Length
10 ft
Width
1 3/4 in
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANSR-267
Zoro #
G6758606
UPC #
193005242459
Country of Origin
China

Dimensions

Length
10 ft
Width
1 3/4 in
Thickness
1/2 in
Width Tolerance
+/-1.000 in
Thickness - Foam
1/2 in
Width - Foam
1 3/4 in
Length - Foam
10 ft
Length Tolerance
+/-1.00 in

Details

Item
Neoprene Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Thickness Tolerance
+/-0.06 in
Firmness @ 25% Deflection (PSI)
9
Item - Foam
Foam Strip
Cell Type - Foam
Water-Resistant Closed Cell
Color - Foam
Black
Material - Foam
Neoprene
Tensile Strength (PSI)
100
Backing Type - Foam
Adhesive
Backing Type
Adhesive
Density
20 lb/cu ft
Standards
ASTM D1056 2C3, FMVSS 302
Tensile Strength
100 psi
Grade
Standard
Weather Resistance
Excellent
Minimum Temperature
-70 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Number of Adhesive Sides
1
Maximum Temperature
200 Degrees F
Firmness @ 25% Deflection
13 psi
Firmness
Medium (9 to 13 psi)
Flexibility
Fair
Chemical Resistance
Fair
Abrasion Resistance
Fair
Material Skin
None
Oil Resistance
Good

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Standard, Length 120 in, Width 1 3/4 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products