Foam Strip, Water-Resistant Closed Cell, 1 in W, 10 ft L, 3/16 in Thick, Black

  • Mfr # ZUSAESR-46
  • Zoro # G7271715
product price: 
$
26.49
/ea

Key Features

Color
Black
Material
EPDM
Length
120 in
Width
1 in
Thickness
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAESR-46
Zoro #
G7271715
UPC #
193005197889
Country of Origin
China

Dimensions

Length
120 in
Width
1 in
Thickness
3/16 in
Width Tolerance
+/-1 in
Thickness - Foam
3/16 in
Length Tolerance
+/-1 in
Width - Foam
1 in
Length - Foam
10 ft

Details

Item
Foam Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Closed Cell
Density
18 lb/cu ft
Backing Type - Foam
Adhesive
Item - Foam
Foam Strip
Cell Type - Foam
Water-Resistant Closed Cell
Material - Foam
EPDM
Standards
ASTM D1056 2A3, FMVSS 302
Thickness Tolerance
+/-0.03 in
Color - Foam
Black
Backing Type
Adhesive
Tensile Strength
70 psi
Weather Resistance
Excellent
Water Resistance
Excellent
Minimum Temperature
-90 Degrees F
Adhesive Type
Acrylic
Firmness @ 25% Deflection
11 psi
Flexibility
Fair
Firmness
Medium (9 to 13 psi)
Texture
Smooth
Material Skin
None
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Poor
Abrasion Resistance
Fair
Number of Adhesive Sides
1
Grade
Standard
Maximum Temperature
275 Degrees F
Chemical Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 120 in, Width 1 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.