Shop ZORO SELECT

Foam Strip, Water-Resistant Closed Cell, 1 in W, 108 in L, 1/8 in Thick, Black

  • Mfr # ZUSA-EVA-31
  • Zoro # G7273867

product price: 
$
30.59
/ea

Key Features

Color
Black
Material
EVA
Length
108 in
Width
1 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-EVA-31
Zoro #
G7273867
UPC #
193005137441
Country of Origin
China
Item
Foam Strip
Color
Black
Material
EVA
Shape
Strip
Cell Type
Closed Cell
Color - Foam
Black
Cell Type - Foam
Water-Resistant Closed Cell
Standards
ASTM D1056/2A4
Item - Foam
Foam Strip
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Thickness Tolerance
+/-0.03 in
Density
2 lb/cu ft
Material - Foam
EVA
Tensile Strength
50 psi
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Fair
Water Resistance
Good
Firmness
Firm (¿14 psi)
Number of Adhesive Sides
1
Weather Resistance
Good
Firmness @ 25% Deflection
17 psi
Material Skin
None
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Flexibility
Poor
Grade
Standard
Minimum Temperature
-70 Degrees F
Chemical Resistance
Fair
Abrasion Resistance
Excellent
Maximum Temperature
160 Degrees F
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
EVA
Wire Color
Black
Traction Material
EVA

Dimensions

Length
108 in
Width
1 in
Thickness
1/8 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness - Foam
1/8 in
Length - Foam
108 in
Width - Foam
1 in

Description

Foam Strip, Material EVA, Shape Strip, Grade Standard, Length 108 in, Width 1 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.