Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/4 in Thick, Black

  • Mfr # CCVN2514X150T

  • Zoro # G6146874


product price:  $31.79
/ea

Key Features

Color
Black
Material
Buna-N/PVC
Length
50 ft
Width
1 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCVN2514X150T
Zoro #
G6146874
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Width
1 in
Thickness
1/4 in
Length - Foam
50 ft
Width - Foam
1 in
Thickness - Foam
1/4 in
Width Tolerance
+/-0.062 in
Length Tolerance
+/-3%

Details

Item
Buna-N/PVC Strip
Color
Black
Material
Buna-N/PVC
Shape
Strip
Cell Type
Closed Cell
Tensile Strength (PSI)
40
Backing Type
Adhesive
Item - Foam
Foam Strip
Finish
Textured
Durometer
15-35 (Shore 00)
Elongation
170%
Standards
ASTM D1056/2B0/1/SBE41/1B
Application
Gasket/Cushion/Seal
Min. Temp. (F)
-70 F
Material - Foam
Vinyl Nitrile
Backing Type - Foam
Adhesive
Color - Foam
Black
Type
Closed Cell
Cell Type - Foam
Water-Resistant Closed Cell
Max. Temp. (F)
+158 F
Density
0.44 lb/cu ft
Thickness Tolerance
+/-0.03125 in
Tensile Strength
40 psi
Firmness
Extra Soft (0 to 4 psi)
Chemical Resistance
Good
Maximum Adhesive Temperature
160 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
Minimum Temperature
-20 Degrees F
Firmness @ 25% Deflection
3.5 psi
Abrasion Resistance
Fair
Number of Adhesive Sides
1
Adhesive Type
Acrylic
Weather Resistance
Good
Texture
Smooth
Water Resistance
Good
Compression Set
25 %
Oil Resistance
Good
Grade
Flame-Resistant
Maximum Temperature
160 Degrees F
Material Skin
None

Description

Foam Strip, Material Buna-N/PVC, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 1 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 0.44 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.