Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/4 in Thick, Black

  • Mfr # P8125ULRL01.00XOH

  • Zoro # G3037172


product price:  $24.99
/ea

Key Features

Color
Black
Material
Neoprene/EPDM/SBR
Length
50 ft
Width
1 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P8125ULRL01.00XOH
Zoro #
G3037172
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Width
1 in
Thickness
1/4 in
Thickness - Foam
1/4 in
Length - Foam
50 ft
Length Tolerance
+/-3.000 in
Width Tolerance
+/-0.030 in
Width - Foam
1 in

Details

Item
EPDM Neoprene SBR Strip
Color
Black
Material
Neoprene/EPDM/SBR
Shape
Strip
Cell Type
Closed Cell
Finish
Smooth Cellular
Tensile Strength (PSI)
75
Temp. Range (F)
-40 to 250
Tensile Strength
75 psi
Temp. Range
-40 to 250 Degrees F
Thickness Tolerance
+/-0.025 in
Density
6 lb/cu ft
Firmness @ 25% Deflection (PSI)
5 to 9
Standards
ASTM D1056 2C2, CAN, CSA C22.2 #017-92, FMVSS 302, UL 94-HF1
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Stretch Limit
1.5
Color - Foam
Black
Item - Foam
Foam Strip
Cell Type - Foam
Water-Resistant Closed Cell
Material - Foam
Neoprene/EPDM/SBR
Weather Resistance
Excellent
Chemical Resistance
Fair
Abrasion Resistance
Fair
Number of Adhesive Sides
1
Firmness
Soft (5 to 8 psi)
Material Skin
None
Texture
Smooth
Firmness @ 25% Deflection
7 psi
Maximum Adhesive Temperature
140 Degrees F
Grade
Flame-Resistant
Maximum Temperature
250 Degrees F
Minimum Adhesive Temperature
0 Degrees F
Oil Resistance
Good
Water Resistance
Good
Minimum Temperature
-40 Degrees F
Adhesive Type
Rubber
Compression Set
25 %

Description

Foam Strip, Material Neoprene/EPDM/SBR, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 1 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Rubber, Number of Adhesive Sides 1, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 140 Degrees F, Minimum Adhesive Temperature 0 Degrees F, Tensile Strength 75 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.