Foam Strip, Water-Resistant Closed Cell, 1 in W, 56 in L, 1/4 in Thick, Black

  • Mfr # ZUSAVSR-10

  • Zoro # G7272747


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Viton
Length
4 2/3 ft
Width
1 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAVSR-10
Zoro #
G7272747
UPC #
193005304065
Country of Origin
United States

Dimensions

Length
4 2/3 ft
Width
1 in
Thickness
1/4 in
Width - Foam
1 in
Length - Foam
56 in
Width Tolerance
+/-1.000 in
Thickness - Foam
1/4 in
Length Tolerance
+/-1.00 in

Details

Item
Viton Strip
Color
Black
Material
Viton
Shape
Strip
Cell Type
Closed Cell
Material - Foam
Viton
Standards
ASTM D1056 2B2
Thickness Tolerance
+/-0.06 in
Density
15 lb/cu ft
Backing Type
Adhesive
Item - Foam
Foam Strip
Backing Type - Foam
Adhesive
Cell Type - Foam
Water-Resistant Closed Cell
Color - Foam
Black
Tensile Strength
100 psi
Texture
Smooth
Maximum Temperature
400 Degrees F
Minimum Temperature
-15 Degrees F
Flexibility
Good
Firmness @ 25% Deflection
7 psi
Abrasion Resistance
Fair
Grade
Standard
Firmness
Soft (5 to 8 psi)
Maximum Adhesive Temperature
500 Degrees F
Oil Resistance
Excellent
Number of Adhesive Sides
1
Adhesive Type
Acrylic
Material Skin
None
Weather Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Water Resistance
Excellent
Chemical Resistance
Excellent

Description

Foam Strip, Material Viton(TM), Shape Strip, Grade Standard, Length 56 in, Width 1 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 15 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -15 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products