Shop ZORO SELECT

Foam Strip, Water-Resistant Closed Cell, 1 in W, 56 in L, 1/8 in Thick, Black

  • Mfr # ZUSAVSR-103
  • Zoro # G7272713

product price: 
$
75.59
/ea

Key Features

Color
Black
Material
Viton(TM)
Length
56 in
Width
1 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAVSR-103
Zoro #
G7272713
UPC #
193005304096
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
Viton(TM)
Shape
Strip
Cell Type
Closed Cell
Material - Foam
Viton
Density
15 lb/cu ft
Backing Type
Plain
Color - Foam
Black
Thickness Tolerance
+/-0.05 in
Backing Type - Foam
Plain
Cell Type - Foam
Water-Resistant Closed Cell
Standards
ASTM D1056 2B2
Item - Foam
Foam Strip
Tensile Strength
100 psi
Weather Resistance
Excellent
Minimum Temperature
-15 Degrees F
Firmness @ 25% Deflection
7 psi
Maximum Temperature
400 Degrees F
Number of Adhesive Sides
0
Grade
Standard
Firmness
Soft (5 to 8 psi)
Material Skin
None
Chemical Resistance
Excellent
Flexibility
Good
Oil Resistance
Excellent
Abrasion Resistance
Fair
Texture
Smooth
Water Resistance
Excellent
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
Black
Traction Material
Viton(TM)

Dimensions

Length
56 in
Width
1 in
Thickness
1/8 in
Length - Foam
56 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Width - Foam
1 in
Thickness - Foam
1/8 in

Description

Foam Strip, Material Viton(TM), Shape Strip, Grade Standard, Length 56 in, Width 1 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 15 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -15 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.