Shop ZORO SELECT

Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 10 ft L, 3/8 in Thick, Black

  • Mfr # ZUSANSR-111
  • Zoro # G6758247

product price: 
$
36.59
/ea

Key Features

Color
Black
Material
Neoprene
Length
120 in
Width
1/2 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANSR-111
Zoro #
G6758247
UPC #
193005241506
Country of Origin
China
Item
Foam Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Cell Type - Foam
Water-Resistant Closed Cell
Material - Foam
Neoprene
Item - Foam
Foam Strip
Color - Foam
Black
Backing Type - Foam
Plain
Firmness @ 25% Deflection (PSI)
9
Tensile Strength (PSI)
100 psi
Thickness Tolerance
+/-0.06 in
Standards
ASTM D1056 2C3, FMVSS 302
Backing Type
Plain
Density
20 lb/cu ft
Tensile Strength
100 psi
Chemical Resistance
Fair
Abrasion Resistance
Fair
Firmness
Medium (9 to 13 psi)
Material Skin
None
Number of Adhesive Sides
0
Water Resistance
Good
Firmness @ 25% Deflection
13 psi
Maximum Temperature
200 Degrees F
Weather Resistance
Excellent
Flexibility
Fair
Minimum Temperature
-70 Degrees F
Texture
Smooth
Oil Resistance
Good
Grade
Standard
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Length
120 in
Width
1/2 in
Thickness
3/8 in
Thickness - Foam
3/8 in
Width - Foam
1/2 in
Length - Foam
10 ft
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Standard, Length 120 in, Width 1/2 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.