Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 10 ft L, 5/16 in Thick, Black

  • Mfr # ZUSAESR-18

  • Zoro # G7271383


product price:  $18.89
/ea

Key Features

Color
Black
Material
EPDM
Length
10 ft
Width
1/2 in
Thickness
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAESR-18
Zoro #
G7271383
UPC #
193005196936
Country of Origin
China

Dimensions

Length
10 ft
Width
1/2 in
Thickness
5/16 in
Length - Foam
10 ft
Thickness - Foam
5/16 in
Width - Foam
1/2 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
EPDM Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Closed Cell
Standards
ASTM D1056 2A3, FMVSS 302
Density
18 lb/cu ft
Cell Type - Foam
Water-Resistant Closed Cell
Material - Foam
EPDM
Backing Type
Adhesive
Thickness Tolerance
+/-0.05 in
Item - Foam
Foam Strip
Color - Foam
Black
Backing Type - Foam
Adhesive
Tensile Strength
70 psi
Number of Adhesive Sides
1
Firmness @ 25% Deflection
11 psi
Maximum Temperature
275 Degrees F
Material Skin
None
Weather Resistance
Excellent
Grade
Standard
Oil Resistance
Poor
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Minimum Temperature
-90 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Firmness
Medium (9 to 13 psi)
Texture
Smooth
Chemical Resistance
Good
Abrasion Resistance
Fair
Flexibility
Fair
Water Resistance
Excellent

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 120 in, Width 1/2 in, Thickness 5/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products