Shop ZORO SELECT

Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 56 in L, 1/4 in Thick, Black

  • Mfr # ZUSAVSR-102
  • Zoro # G7272686

product price: 
$
58.39
/ea

Key Features

Color
Black
Material
Viton(TM)
Length
56 in
Width
1/2 in
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAVSR-102
Zoro #
G7272686
UPC #
193005304089
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
Viton(TM)
Shape
Strip
Cell Type
Closed Cell
Backing Type
Plain
Material - Foam
Viton
Density
15 lb/cu ft
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type - Foam
Plain
Standards
ASTM D1056 2B2
Color - Foam
Black
Item - Foam
Foam Strip
Thickness Tolerance
+/-0.06 in
Tensile Strength
100 psi
Maximum Temperature
400 Degrees F
Material Skin
None
Firmness
Soft (5 to 8 psi)
Minimum Temperature
-15 Degrees F
Oil Resistance
Excellent
Number of Adhesive Sides
0
Weather Resistance
Excellent
Firmness @ 25% Deflection
7 psi
Water Resistance
Excellent
Abrasion Resistance
Fair
Grade
Standard
Flexibility
Good
Texture
Smooth
Chemical Resistance
Excellent
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
Black
Traction Material
Viton(TM)

Dimensions

Length
56 in
Width
1/2 in
Thickness
1/4 in
Width Tolerance
+/-1 in
Length - Foam
56 in
Width - Foam
1/2 in
Thickness - Foam
1/4 in
Length Tolerance
+/-1 in

Description

Foam Strip, Material Viton(TM), Shape Strip, Grade Standard, Length 56 in, Width 1/2 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 15 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -15 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.