Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 10 ft L, 1/16 in Thick, Black

  • Mfr # ZUSAESR-101

  • Zoro # G7271916


product price:  $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Color
Black
Material
EPDM
Length
10 ft
Width
1/4 in
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAESR-101
Zoro #
G7271916
UPC #
193005196646
Country of Origin
China

Dimensions

Length
10 ft
Width
1/4 in
Thickness
1/16 in
Width - Foam
1/4 in
Thickness - Foam
1/16 in
Length Tolerance
+/-1.00 in
Length - Foam
10 ft
Width Tolerance
+/-1.000 in

Details

Item
EPDM Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Closed Cell
Backing Type
Plain
Item - Foam
Foam Strip
Backing Type - Foam
Plain
Cell Type - Foam
Water-Resistant Closed Cell
Standards
ASTM D1056 2A3, FMVSS 302
Thickness Tolerance
+/-0.03 in
Material - Foam
EPDM
Density
18 lb/cu ft
Color - Foam
Black
Tensile Strength
70 psi
Texture
Smooth
Maximum Temperature
275 Degrees F
Firmness
Medium (9 to 13 psi)
Water Resistance
Excellent
Abrasion Resistance
Fair
Grade
Standard
Minimum Temperature
-90 Degrees F
Number of Adhesive Sides
0
Firmness @ 25% Deflection
11 psi
Oil Resistance
Poor
Weather Resistance
Excellent
Chemical Resistance
Good
Material Skin
None
Adhesive Type
Plain Backing
Flexibility
Fair

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 120 in, Width 1/4 in, Thickness 1/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.