Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 10 ft L, 1/4 in Thick, Black

  • Mfr # ZUSAESR-5

  • Zoro # G7271277


product price:  $12.29
/ea

Key Features

Color
Black
Material
EPDM
Length
10 ft
Width
1/4 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAESR-5
Zoro #
G7271277
UPC #
193005197926
Country of Origin
China

Dimensions

Length
10 ft
Width
1/4 in
Thickness
1/4 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Thickness - Foam
1/4 in
Width - Foam
1/4 in
Length - Foam
10 ft

Details

Item
EPDM Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Closed Cell
Item - Foam
Foam Strip
Material - Foam
EPDM
Thickness Tolerance
+/-0.05 in
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type - Foam
Adhesive
Backing Type
Adhesive
Density
18 lb/cu ft
Standards
ASTM D1056 2A3, FMVSS 302
Color - Foam
Black
Tensile Strength
70 psi
Maximum Temperature
275 Degrees F
Weather Resistance
Excellent
Chemical Resistance
Good
Texture
Smooth
Number of Adhesive Sides
1
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Grade
Standard
Firmness
Medium (9 to 13 psi)
Minimum Temperature
-90 Degrees F
Firmness @ 25% Deflection
11 psi
Oil Resistance
Poor
Material Skin
None
Abrasion Resistance
Fair
Flexibility
Fair

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 120 in, Width 1/4 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products