Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 25 ft L, 3/8 in Thick, Black

  • Mfr # P8137ULRL00.25XOH

  • Zoro # G3037242


product price:  $9.69
/ea

Key Features

Color
Black
Material
Neoprene/EPDM/SBR
Length
25 ft
Width
1/4 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P8137ULRL00.25XOH
Zoro #
G3037242
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Width
1/4 in
Thickness
3/8 in
Length Tolerance
+/-3.000 in
Width Tolerance
+/-0.030 in
Width - Foam
1/4 in
Thickness - Foam
3/8 in
Length - Foam
25 ft

Details

Item
EPDM Neoprene SBR Strip
Color
Black
Material
Neoprene/EPDM/SBR
Shape
Strip
Cell Type
Closed Cell
Thickness Tolerance
+/-0.035 in
Backing Type
Adhesive
Temp. Range
-40 to 250 Degrees F
Color - Foam
Black
Stretch Limit
1.5
Density
6 lb/cu ft
Tensile Strength (PSI)
75
Firmness @ 25% Deflection (PSI)
5 to 9
Cell Type - Foam
Water-Resistant Closed Cell
Material - Foam
Neoprene/EPDM/SBR
Temp. Range (F)
-40 to 250
Standards
ASTM D1056 2C2, CAN, CSA C22.2 #017-92, FMVSS 302, UL 94-HF1
Finish
Smooth Cellular
Backing Type - Foam
Adhesive
Item - Foam
Foam Strip
Tensile Strength
75 psi
Compression Set
25 %
Material Skin
None
Chemical Resistance
Fair
Grade
Flame-Resistant
Texture
Smooth
Firmness @ 25% Deflection
7 psi
Firmness
Soft (5 to 8 psi)
Number of Adhesive Sides
1
Maximum Adhesive Temperature
140 Degrees F
Maximum Temperature
250 Degrees F
Adhesive Type
Rubber
Weather Resistance
Excellent
Oil Resistance
Good
Abrasion Resistance
Fair
Minimum Temperature
-40 Degrees F
Water Resistance
Good
Minimum Adhesive Temperature
0 Degrees F

Description

Foam Strip, Material Neoprene/EPDM/SBR, Shape Strip, Grade Flame-Resistant, Length 25 ft, Width 1/4 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Rubber, Number of Adhesive Sides 1, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 140 Degrees F, Minimum Adhesive Temperature 0 Degrees F, Tensile Strength 75 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products