Foam Strip, Water-Resistant Closed Cell, 2 in W, 10 ft L, 1/4 in Thick, Black

  • Mfr # ZUSANSR-73

  • Zoro # G6758116


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene
Length
10 ft
Width
2 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANSR-73
Zoro #
G6758116
UPC #
193005243487
Country of Origin
China

Dimensions

Length
10 ft
Width
2 in
Thickness
1/4 in
Thickness - Foam
1/4 in
Length - Foam
10 ft
Width - Foam
2 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
Neoprene Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Material - Foam
Neoprene
Color - Foam
Black
Backing Type - Foam
Adhesive
Item - Foam
Foam Strip
Cell Type - Foam
Water-Resistant Closed Cell
Firmness @ 25% Deflection (PSI)
9
Tensile Strength (PSI)
100
Thickness Tolerance
+/-0.05 in
Backing Type
Adhesive
Density
20 lb/cu ft
Standards
ASTM D1056 2C3, FMVSS 302
Tensile Strength
100 psi
Weather Resistance
Excellent
Firmness
Medium (9 to 13 psi)
Abrasion Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Flexibility
Fair
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Adhesive Type
Acrylic
Chemical Resistance
Fair
Oil Resistance
Good
Texture
Smooth
Water Resistance
Good
Firmness @ 25% Deflection
13 psi
Number of Adhesive Sides
1
Minimum Temperature
-70 Degrees F
Material Skin
None
Grade
Standard

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Standard, Length 120 in, Width 2 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.