Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 10 ft L, 1/4 in Thick, Red

  • Mfr # ZUSA731AMFS-111

  • Zoro # G7271058


product price:  $51.45
/ea

Key Features

Color
Red
Material
Silicone
Length
10 ft
Width
3/4 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA731AMFS-111
Zoro #
G7271058
UPC #
193005181482
Country of Origin
China

Dimensions

Length
10 ft
Width
3/4 in
Thickness
1/4 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Width - Foam
3/4 in
Length - Foam
10 ft
Thickness - Foam
1/4 in

Details

Item
Silicone Strip
Color
Red
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Item - Foam
Foam Strip
Cell Type - Foam
Water-Resistant Closed Cell
Density
42 lb/cu ft
Color - Foam
Red
Thickness Tolerance
+/-0.05 in
Backing Type - Foam
Adhesive
Backing Type
Adhesive
Material - Foam
Silicone
Standards
ASTM D1056 2D3
Tensile Strength
100 psi
Firmness
Medium (9 to 13 psi)
Abrasion Resistance
Fair
Material Skin
None
Texture
Textured
Adhesive Type
Acrylic
Maximum Adhesive Temperature
500 Degrees F
Oil Resistance
Fair
Grade
Standard
Maximum Temperature
500 Degrees F
Firmness @ 25% Deflection
10 psi
Minimum Adhesive Temperature
-100 Degrees F
Number of Adhesive Sides
1
Weather Resistance
Excellent
Flexibility
Fair
Water Resistance
Good
Chemical Resistance
Good
Minimum Temperature
-100 Degrees F

Description

Foam Strip, Material Silicone, Shape Strip, Grade Standard, Length 120 in, Width 3/4 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products