Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 36 in L, 3/4 in Thick, Black

  • Mfr # ZUSANSR-226

  • Zoro # G6758326


product price:  $45.59
/ea

Key Features

Color
Black
Material
Neoprene
Length
36 in
Width
3/4 in
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANSR-226
Zoro #
G6758326
UPC #
193005242046
Country of Origin
United States

Dimensions

Length
36 in
Width
3/4 in
Thickness
3/4 in
Length - Foam
36 in
Thickness - Foam
3/4 in
Width - Foam
3/4 in
Width Tolerance
+/-0.063 in
Length Tolerance
+2.00/-0.500 in

Details

Item
Neoprene Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Tensile Strength (PSI)
100
Material - Foam
Neoprene
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type - Foam
Adhesive
Color - Foam
Black
Firmness @ 25% Deflection (PSI)
9
Item - Foam
Foam Strip
Density
20 lb/cu ft
Backing Type
Adhesive
Thickness Tolerance
+/-0.09 in
Standards
ASTM D1056 2C3, FMVSS 302
Tensile Strength
100 psi
Oil Resistance
Good
Firmness
Medium (9 to 13 psi)
Weather Resistance
Excellent
Adhesive Type
Acrylic
Flexibility
Fair
Chemical Resistance
Fair
Minimum Temperature
-70 Degrees F
Maximum Temperature
200 Degrees F
Grade
Standard
Abrasion Resistance
Fair
Compression Set
29 %
Texture
Smooth
Firmness @ 25% Deflection
13 psi
Number of Adhesive Sides
1
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Material Skin
None
Minimum Adhesive Temperature
-30 Degrees F

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Standard, Length 36 in, Width 3/4 in, Thickness 3/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.