Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/4 in Thick, Black

  • Mfr # CCE253/4X3/450T

  • Zoro # G6951271


product price:  $50.79
/ea

Key Features

Color
Black
Material
EPDM
Length
50 ft
Width
3/4 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCE253/4X3/450T
Zoro #
G6951271
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Width
3/4 in
Thickness
1/4 in
Thickness - Foam
1/4 in
Length - Foam
50 ft
Width - Foam
3/4 in
Width Tolerance
+/-0.062 in
Length Tolerance
+/-3%

Details

Item
EPDM Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Closed Cell
Elongation
160%
Cell Type - Foam
Water-Resistant Closed Cell
Application
Gasket/Cushion/Seal
Color - Foam
Black
Finish
Textured
Item - Foam
Foam Strip
Min. Temp. (F)
-90 F
Backing Type - Foam
Adhesive
Material - Foam
EPDM
Max. Temp. (F)
+275 F
Durometer
30-50 (Shore 00)
Backing Type
Adhesive
Type
Closed Cell
Tensile Strength (PSI)
60
Standards
ASTM D10562A/RE41/II
Thickness Tolerance
+/-0.09375 in
Density
4 lb/cu ft
Tensile Strength
60 psi
Oil Resistance
Poor
Weather Resistance
Excellent
Minimum Temperature
-40 Degrees F
Compression Set
40 %
Firmness @ 25% Deflection
3.5 psi
Grade
Flame-Resistant
Maximum Adhesive Temperature
220 Degrees F
Chemical Resistance
Good
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-40 Degrees F
Material Skin
None
Water Resistance
Excellent
Texture
Smooth
Abrasion Resistance
Fair
Firmness
Extra Soft (0 to 4 psi)
Maximum Temperature
220 Degrees F
Number of Adhesive Sides
1

Description

Foam Strip, Material EPDM, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 3/4 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 4 lb/cu ft, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 220 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products