Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/4 in Thick, Black
Mfr # P8125ULRL00.75XOH
Zoro # G3037093
product price:Â $19.79
/eaKey Features
Color
Black
Material
Neoprene/EPDM/SBR
Length
50 ft
Width
3/4 in
Thickness
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P8125ULRL00.75XOH
Zoro #
G3037093
UPC #
-
Country of Origin
United States
Dimensions
Length
50 ft
Width
3/4 in
Thickness
1/4 in
Length - Foam
50 ft
Thickness - Foam
1/4 in
Length Tolerance
+/-3.000 in
Width - Foam
3/4 in
Width Tolerance
+/-0.030 in
Description
Foam Strip, Material Neoprene/EPDM/SBR, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 3/4 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Rubber, Number of Adhesive Sides 1, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 140 Degrees F, Minimum Adhesive Temperature 0 Degrees F, Tensile Strength 75 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.