Shop ZORO SELECT

Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/8 in Thick, Black

  • Mfr # CNES591/83/450T
  • Zoro # G7530521

product price: 
$
20.79
/ea

Key Features

Color
Black
Material
Neoprene/EPDM/SBR
Length
50 ft
Width
3/4 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CNES591/83/450T
Zoro #
G7530521
UPC #
-
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
Neoprene/EPDM/SBR
Shape
Strip
Cell Type
Closed Cell
Material - Foam
Neoprene/EPDM/SBR
Color - Foam
Black
Backing Type - Foam
Adhesive
Item - Foam
Foam Strip
Finish
Textured
Tensile Strength (PSI)
70
Type
Closed Cell
Standards
ASTM D1056/2C3/SCE43/IIIA
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type
Adhesive
Density
0.35 lb/cu ft
Thickness Tolerance
+0.03125 in/-0.015625 in
Tensile Strength
50 psi
Abrasion Resistance
Fair
Grade
Flame-Resistant
Oil Resistance
Good
Texture
Smooth
Minimum Temperature
-40 Degrees F
Adhesive Type
Acrylic
Number of Adhesive Sides
1
Weather Resistance
Excellent
Chemical Resistance
Fair
Firmness @ 25% Deflection
3.5 psi
Material Skin
None
Maximum Temperature
230 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Compression Set
35 %
Firmness
Extra Soft (0 to 4 psi)
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene/EPDM/SBR
Wire Color
Black
Traction Material
Neoprene/EPDM/SBR

Dimensions

Length
50 ft
Width
3/4 in
Thickness
1/8 in
Length - Foam
50 ft
Thickness - Foam
1/8 in
Width - Foam
3/4 in
Length Tolerance
+/-3%
Width Tolerance
+/-0.062 in

Description

Foam Strip, Material Neoprene/EPDM/SBR, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 3/4 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 0.35 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.