Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 3/16 in Thick, Black

  • Mfr # CCE25316X3450T

  • Zoro # G6668085


product price:  $42.49
/ea

Key Features

Color
Black
Material
EPDM
Length
50 ft
Width
3/4 in
Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCE25316X3450T
Zoro #
G6668085
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Width
3/4 in
Thickness
3/16 in
Thickness - Foam
3/16 in
Width - Foam
3/4 in
Length - Foam
50 ft
Width Tolerance
+/-0.062 in
Length Tolerance
+/-3%

Details

Item
EPDM Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Closed Cell
Tensile Strength (PSI)
60
Max. Temp. (F)
+275 F
Item - Foam
Foam Strip
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type - Foam
Adhesive
Elongation
160%
Finish
Textured
Min. Temp. (F)
-90 F
Backing Type
Adhesive
Durometer
30-50 (Shore 00)
Color - Foam
Black
Material - Foam
EPDM
Application
Gasket/Cushion/Seal
Type
Closed Cell
Standards
ASTM D10562A/RE41/II
Density
1 lb/cu ft
Thickness Tolerance
+/-0.03125 in
Tensile Strength
60 psi
Compression Set
40 %
Minimum Adhesive Temperature
-40 Degrees F
Number of Adhesive Sides
1
Firmness
Extra Soft (0 to 4 psi)
Water Resistance
Excellent
Maximum Temperature
220 Degrees F
Material Skin
None
Texture
Smooth
Chemical Resistance
Good
Oil Resistance
Poor
Firmness @ 25% Deflection
3.5 psi
Weather Resistance
Excellent
Abrasion Resistance
Fair
Maximum Adhesive Temperature
220 Degrees F
Minimum Temperature
-40 Degrees F
Adhesive Type
Acrylic
Grade
Flame-Resistant

Description

Foam Strip, Material EPDM, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 3/4 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 1 lb/cu ft, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 220 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products