Shop ZORO SELECT

Foam Strip, Water-Resistant Closed Cell, 3/8 in W, 10 ft L, 1/8 in Thick, Black

  • Mfr # ZUSANSR-F-5
  • Zoro # G7270744

product price: 
$
21.59
/ea

Key Features

Color
Black
Material
Neoprene
Length
120 in
Width
3/8 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANSR-F-5
Zoro #
G7270744
UPC #
193005243784
Country of Origin
China

Dimensions

Length
120 in
Width
3/8 in
Thickness
1/8 in
Length - Foam
10 ft
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Width - Foam
3/8 in
Thickness - Foam
1/8 in

Details

Item
Foam Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Backing Type - Foam
Adhesive
Material - Foam
Neoprene
Thickness Tolerance
+/-0.03 in
Density
20 lb/cu ft
Cell Type - Foam
Water-Resistant Closed Cell
Color - Foam
Black
Backing Type
Adhesive
Item - Foam
Foam Strip
Standards
ASTM D1056 2C5, FMVSS 302
Tensile Strength
200 psi
Water Resistance
Good
Maximum Temperature
200 Degrees F
Number of Adhesive Sides
1
Weather Resistance
Excellent
Firmness @ 25% Deflection
20 psi
Chemical Resistance
Fair
Texture
Smooth
Firmness
Firm (¿14 psi)
Flexibility
Poor
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Grade
Standard
Abrasion Resistance
Fair
Material Skin
None
Minimum Temperature
-70 Degrees F
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Standard, Length 120 in, Width 3/8 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 200 psi, Texture Smooth, Firmness @ 25 Percent Deflection 20 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products