Shop ZORO SELECT

Foam Strip, Water-Resistant Closed Cell, 3/8 in W, 10 ft L, 3/16 in Thick, Black

  • Mfr # ZUSAESR-9
  • Zoro # G7271295

product price: 
$
12.19
/ea

Key Features

Color
Black
Material
EPDM
Length
120 in
Width
3/8 in
Thickness
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAESR-9
Zoro #
G7271295
UPC #
193005198138
Country of Origin
China
Item
Foam Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Closed Cell
Color - Foam
Black
Backing Type
Adhesive
Material - Foam
EPDM
Cell Type - Foam
Water-Resistant Closed Cell
Item - Foam
Foam Strip
Backing Type - Foam
Adhesive
Standards
ASTM D1056 2A3, FMVSS 302
Thickness Tolerance
+/-0.03 in
Density
18 lb/cu ft
Tensile Strength
70 psi
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Poor
Material Skin
None
Abrasion Resistance
Fair
Water Resistance
Excellent
Grade
Standard
Firmness @ 25% Deflection
11 psi
Maximum Temperature
275 Degrees F
Minimum Temperature
-90 Degrees F
Weather Resistance
Excellent
Flexibility
Fair
Number of Adhesive Sides
1
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Firmness
Medium (9 to 13 psi)
Adhesive Type
Acrylic
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
120 in
Width
3/8 in
Thickness
3/16 in
Width - Foam
3/8 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Length - Foam
10 ft
Thickness - Foam
3/16 in

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 120 in, Width 3/8 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products