Foam Strip, Water-Resistant Closed Cell, 5/8 in W, 10 ft L, 1/2 in Thick, Black

  • Mfr # ZUSANSR-221
  • Zoro # G6758378
product price: 
$
51.79
/ea

Key Features

Color
Black
Material
Neoprene
Length
120 in
Width
5/8 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANSR-221
Zoro #
G6758378
UPC #
193005241995
Country of Origin
China
Item
Foam Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Color - Foam
Black
Cell Type - Foam
Water-Resistant Closed Cell
Thickness Tolerance
+/-0.06 in
Backing Type - Foam
Adhesive
Item - Foam
Foam Strip
Firmness @ 25% Deflection (PSI)
9
Tensile Strength (PSI)
100
Material - Foam
Neoprene
Density
20 lb/cu ft
Backing Type
Adhesive
Standards
ASTM D1056 2C3, FMVSS 302
Tensile Strength
100 psi
Maximum Adhesive Temperature
230 Degrees F
Flexibility
Fair
Water Resistance
Good
Material Skin
None
Firmness @ 25% Deflection
13 psi
Number of Adhesive Sides
1
Maximum Temperature
200 Degrees F
Abrasion Resistance
Fair
Minimum Temperature
-70 Degrees F
Chemical Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Firmness
Medium (9 to 13 psi)
Grade
Standard
Weather Resistance
Excellent
Texture
Smooth
Adhesive Type
Acrylic
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Length
120 in
Width
5/8 in
Thickness
1/2 in
Thickness - Foam
1/2 in
Width Tolerance
+/-1 in
Length - Foam
10 ft
Width - Foam
5/8 in
Length Tolerance
+/-1 in

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Standard, Length 120 in, Width 5/8 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.