Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, 1 in W, 16-5/8 yd L

  • Mfr # 10L936

  • Zoro # G4149223


product price: $39.29
/ea

Key Features

Tape Thickness
3/16 in
Tape Tensile Strength
0.25 lb/in
Tape Adhesive Material
Rubber
Tape Backing Material
Rubber Foam
Tape Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10L936
Zoro #
G4149223
UPC #
190735377864
Country of Origin
China

Dimensions

Tape Thickness
3/16 in
Length
50 ft.
Width
1"
Thickness
3/16"
Imperial Tape Width
1 in
Metric Tape Length
15.3 m
Imperial Tape Length
16 11/16 yd
Metric Width
25.4 mm

Details

Tape Tensile Strength
0.25 lb/in
Tape Adhesive Material
Rubber
Tape Backing Material
Rubber Foam
Tape Color
Black
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
20 Degrees F
Item
Foam Tape
Duct Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Shape
Continuous Roll
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Material
Rubber Foam
Performance Temp.
-20 Degrees to 200 Degrees F
Product Form
Continuous Roll
Temperature Range
20 Degrees to 200 Degrees F
Surface Compatibility
Glass, Metal, Wood
Tape Sub-Type
Sealing Foam Tape
Tape Type
Sealing Tape
Brand and Series
GRAINGER APPROVED
Liner Included
Liner Included
Tape Brand
Approved Vendor
Liner Material
Paper
Environment
Indoor
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Tape Backing Construction
Foam
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Heat-Resistant
Tape Adhesive Format
Single-Sided

Description

Liner Included Liner Included, Tape Brand Approved Vendor, Common Industry General Maintenance and Repair, Indoor, Imperial Tape Length 16 5/8 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Continuous Roll, Surface Compatibility Glass, Metal, Wood, Tape Adhesive Material Rubber, Tape Backing Material Rubber Foam, Tape Sub-Type Sealing Foam Tape, Surface Protection Tape, Liner Material Glassine Paper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.