Foam Tape, 11/16 in W, 11/16 in L, 1/32 in, Polyethylene Foam, Single-Sided, 864 PK

  • Mfr # TC241

  • Zoro # G0355183


product price:  $23.59
/pk 864, $0.03/ea

Key Features

Tape Color
White
Imperial Tape Length
11/16 in
Imperial Tape Width
11/16 in
Metric Tape Length
18 mm
Metric Tape Width
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC241
Zoro #
G0355183
UPC #
888519381601
Country of Origin
United States

Dimensions

Imperial Tape Length
11/16 in
Imperial Tape Width
11/16 in
Metric Tape Length
18 mm
Metric Tape Width
18 mm
Tape Thickness
1/32 in
Tape Length
18 mm
Tape Width
18 mm

Details

Item
Foam Tape
Tape Color
White
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Rubber
Tape Shape
Square
Tape Tensile Strength
Not Rated
Series
TC241
Standards
ASTM, ASTM D2979, PSTC, PSTC-101, PSTC-131
Tape Adhesive Strength
13 oz/in
Max. Tape Performance Temp.
200 Degrees F
Min. Tape Performance Temp.
55 Degrees F
Product Form
Pre-Cut
Adhesion to Steel
13 oz/in
Common Industry
Assembly and Manufacturing, Construction, Electronics, General Maintenance and Repair, Safety, Warehouse
Tape Type
Sealing Tape
Tape Sub-Type
Sealing Foam Tape Shapes
Maximum Tape Performance Temperature
200 Degrees F
Surface Compatibility
Glass, Metal, Powder Coated Paints
Tape Brand
Approved Vendor
Liner Included
Liner Included
Environment
Indoor
Liner Material
Paper
Tape Adhesive Format
Single-Sided
Brand and Series
GRAINGER APPROVED TC241
Temperature Range
55 Degrees to 200 Degrees F
Tape Elongation
Not Rated

Description

Liner Included Liner Included, Tape Brand Approved Vendor, Common Industry Assembly and Manufacturing, Construction, Electronics, General Maintenance and Repair, Safety, Warehouse, Indoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 55 Degrees F, Pre-Cut, Series TC241, Surface Compatibility Glass, Metal, Powder Coated Paints, Tape Adhesive Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.