Foam Tape, 11/16 in W, 36 yd L, 1/16 in, Polyethylene Foam, Single-Sided, 12 PK

  • Mfr # TC0116W

  • Zoro # G0354921


product price: $219.99
/pk 12, $18.33/ea
Free Shipping & Returns

Key Features

Tape Color
White
Imperial Tape Length
36 yd
Metric Tape Length
32.9 m
Metric Tape Width
18 mm
Tape Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC0116W
Zoro #
G0354921
UPC #
888519381366
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
11/16 in
Metric Tape Length
32.9 m
Metric Tape Width
18 mm
Tape Thickness
1/16 in
Tape Core Diameter
3 in
Tape Width
18 mm
Tape Length
36 yd

Details

Item
Foam Tape
Tape Color
White
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Tensile Strength
Not Rated
Series
TC0116W
Min. Tape Performance Temp.
0 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Tape Adhesive Strength
40 oz/in
Liner Included
Liner Included
Surface Compatibility
Glass, Metal, Polyethylene (PE), Polypropylene (PP), Powder Coated Paints
Tape Brand
Approved Vendor
Tape Type
Sealing Tape
Environment
Indoor
Liner Material
Paper
Tape Elongation
Not Rated
Common Industry
Assembly and Manufacturing, Construction, Electronics, General Maintenance and Repair, Safety, Warehouse
Adhesion to Steel
40 oz/in
Temperature Range
0 Degrees to 200 Degrees F
Maximum Tape Performance Temperature
200 Degrees F
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Tape Sub-Type
Sealing Foam Tape
Brand and Series
GRAINGER APPROVED TC0116W

Description

Liner Included Liner Included, Tape Brand Approved Vendor, Common Industry Assembly and Manufacturing, Construction, Electronics, General Maintenance and Repair, Safety, Warehouse, Indoor, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Continuous Roll, Series TC0116W, Surface Compatibility Glass, Metal, Polyethylene (PE), Polypropylene (PP), Powder Coated Paints

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.