Foam Tape, 15/16 in W, 2 13/16 in L, 1/16 in, Polyethylene Foam, Single-Sided, 324 PK

  • Mfr # TC0116W

  • Zoro # G0355000


product price:  $40.15
/pk 324, $0.12/ea

Key Features

Tape Color
White
Imperial Tape Length
2 13/16 in
Imperial Tape Width
15/16 in
Metric Tape Length
72 mm
Metric Tape Width
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC0116W
Zoro #
G0355000
UPC #
888519381410
Country of Origin
United States

Dimensions

Imperial Tape Length
2 13/16 in
Imperial Tape Width
15/16 in
Metric Tape Length
72 mm
Metric Tape Width
24 mm
Tape Thickness
1/16 in
Tape Length
72 mm
Tape Width
24 mm

Details

Item
Foam Tape
Tape Color
White
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Rubber
Tape Shape
Strip
Tape Tensile Strength
Not Rated
Series
TC0116W
Tape Adhesive Strength
40 oz/in
Min. Tape Performance Temp.
0 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Tape Adhesive Format
Single-Sided
Tape Elongation
Not Rated
Product Form
Pre-Cut
Temperature Range
0 Degrees to 200 Degrees F
Adhesion to Steel
40 oz/in
Maximum Tape Performance Temperature
200 Degrees F
Brand and Series
GRAINGER APPROVED TC0116W
Tape Type
Sealing Tape
Surface Compatibility
Glass, Metal, Polyethylene (PE), Polypropylene (PP), Powder Coated Paints
Environment
Indoor
Tape Brand
Approved Vendor
Common Industry
Assembly and Manufacturing, Construction, Electronics, General Maintenance and Repair, Safety, Warehouse
Liner Included
Liner Included
Liner Material
Paper
Tape Sub-Type
Sealing Foam Tape Shapes

Description

Liner Included Liner Included, Tape Brand Approved Vendor, Common Industry Assembly and Manufacturing, Construction, Electronics, General Maintenance and Repair, Safety, Warehouse, Indoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Pre-Cut, Series TC0116W, Surface Compatibility Glass, Metal, Polyethylene (PE), Polypropylene (PP), Powder Coated Paints

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.