Foam Tape, 24 mm W, 72 yd L, 1/32 in, Polyethylene Foam, 2, 9 PK
Mfr # TC242
Zoro # G0355323
product price: $317.99
/pk 9, $35.33/ea
Free Shipping & Returns
Key Features
Tape Color
White
Imperial Tape Length
72 yd
Imperial Tape Width
24 mm
Tape Thickness
1/32 in
Tape Backing Material
Polyethylene Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC242
Zoro #
G0355323
UPC #
888519381694
Country of Origin
United States
Dimensions
Imperial Tape Length
72 yd
Imperial Tape Width
24 mm
Tape Thickness
1/32 in
Tape Width
24 mm
Tape Core Diameter
3 in
Tape Length
72 yd
Details
Item
Foam Tape
Tape Color
White
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Tensile Strength
Not Rated
Series
TC242
Max. Tape Performance Temp.
200 Degrees F
Tape Adhesive Strength
145 oz/in
Min. Tape Performance Temp.
0 Degrees F
Standards
ASTM D2979-01, PSTC-101
Maximum Tape Performance Temperature
200 Degrees F
Tape Adhesive Format
2
Description
Imperial Tape Length 72 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Series TC242, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Foam, Standards ASTM D2979-01, PSTC-101, Tape Color White, Tape Tensile Strength Not Rated, Tape Thickness 31.25 mil, Foam Tape, Package Quantity 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.