Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, 3/4" W, 16-5/8 yd L

  • Mfr # 10L934

  • Zoro # G4168586


product price: $34.55
/ea

Key Features

Tape Thickness
1/4 in
Tape Tensile Strength
0.22 lb/in
Tape Adhesive Material
Rubber
Tape Backing Material
Rubber Foam
Tape Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10L934
Zoro #
G4168586
UPC #
190735377840
Country of Origin
China

Dimensions

Tape Thickness
1/4 in
Length
50 ft.
Width
3/4"
Thickness
1/4"
Imperial Tape Width
3/4 in
Imperial Tape Length
16 11/16 yd
Metric Tape Length
15.3 m
Metric Width
19 mm

Details

Tape Tensile Strength
0.22 lb/in
Tape Adhesive Material
Rubber
Tape Backing Material
Rubber Foam
Tape Color
Black
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
20 Degrees F
Item
Foam Tape
Material
Rubber Foam
Tape Shape
Continuous Roll
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Shape
Continuous Roll
Performance Temp.
-20 Degrees to 200 Degrees F
Duct Tape Adhesive
Rubber
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Liner Material
Paper
Temperature Range
20 Degrees to 200 Degrees F
Liner Included
Liner Included
Tape Type
Sealing Tape
Surface Compatibility
Glass, Metal, Wood
Brand and Series
GRAINGER APPROVED
Product Form
Continuous Roll
Tape Backing Construction
Foam
Environment
Indoor
Tape Adhesive Format
Single-Sided
Tape Sub-Type
Sealing Foam Tape
Tape Brand
Approved Vendor
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Heat-Resistant

Description

Liner Included Liner Included, Tape Brand Approved Vendor, Common Industry General Maintenance and Repair, Indoor, Imperial Tape Length 16 5/8 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Continuous Roll, Surface Compatibility Glass, Metal, Wood, Tape Adhesive Material Rubber, Tape Backing Material Rubber Foam, Tape Sub-Type Sealing Foam Tape, Surface Protection Tape, Liner Material Glassine Paper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.