Zoro Homepage

Foam Tape, Plain, #8-32, 2 ft

  • Mfr # 10L932

  • Zoro # G4056351


product price: $37.65
/ea

Key Features

Tape Thickness
9/16 in
Tape Tensile Strength
0.64 lb/in
Tape Adhesive Material
Rubber
Tape Backing Material
Rubber Foam
Tape Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10L932
Zoro #
G4056351
UPC #
190735377826
Country of Origin
China

Dimensions

Tape Thickness
9/16 in
Length
25 ft.
Width
1"
Thickness
9/16"
Metric Tape Length
7.6 m
Imperial Tape Width
1 in
Imperial Tape Length
8 5/16 yd
Metric Width
25.4 mm

Description

Liner Included Liner Included, Tape Brand Approved Vendor, Common Industry General Maintenance and Repair, Indoor, Imperial Tape Length 8 3/8 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Continuous Roll, Surface Compatibility Glass, Metal, Wood, Tape Adhesive Material Rubber, Tape Backing Material Rubber Foam, Tape Sub-Type Sealing Foam Tape, Surface Protection Tape, Liner Material Glassine Paper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.