Shop ZORO SELECT
See all product information
Create Account
FoamRollsforGeneralUse, Wht, 1/32in
Mfr # 4078024
Zoro # G522811389
product price:Â
$
23.19
/ea
Sold in multiples of 6 for $139.14
Key Features
Color
White
Rolls per Bundle
6
Height
1/32 in
Roll Length
1,200 ft
Foam Roll Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4078024
- Zoro #
- G522811389
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1/32 in
- Roll Length
- 1,200 ft
- Roll Width
- 12 in
- Foam Thickness
- 1/32 in
Details
- Item
- Foam Rolls for General Use, Packing Foam Rolls - Parcel Ready
- Color
- White
- Rolls per Bundle
- 6
- Foam Roll Type
- Standard
- Perforation
- Perforated
- Perforation Increments
- 12 in
Description
Foam Rolls for General Use, Packing Foam Rolls - Parcel Ready, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/32 in, Roll Width 12 in, Roll Length 1,200 ft, Color White, Rolls per Bundle 6, Perforation Increments 12 in