Shop ZORO SELECT

FoamSheet, Epichlorohydrin, Black, 12in

  • Mfr # ZUSAECHSR-22
  • Zoro # G303533172

product price: 
$
18.89
/ea

Key Features

Color
Black
Material
Epichlorohydrin
Length
12 in
Width
12 in
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAECHSR-22
Zoro #
G303533172
UPC #
193005337858
Country of Origin
United States
Item
Foam Sheet
Color
Black
Material
Epichlorohydrin
Shape
Sheet
Cell Type
Closed Cell
Backing Type
Adhesive
Standards
ASTM D1056 2C1
Density
15 lb/cu ft
Tensile Strength
40 psi
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Chemical Resistance
Excellent
Grade
Standard
Maximum Temperature
300 Degrees F
Water Resistance
Good
Texture
Smooth
Flexibility
Excellent
Firmness @ 25% Deflection
4 psi
Minimum Temperature
-40 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Excellent
Firmness
Extra Soft (0 to 4 psi)
Material Skin
None
Number of Adhesive Sides
1
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
Epichlorohydrin
Wire Color
Black

Dimensions

Length
12 in
Width
12 in
Thickness
1/16 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Description

Epichlorohydrin Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.