FoamSheet, Epichlorohydrin, Black, 36in

  • Mfr # ZUSAECHSR-3
  • Zoro # G003533212
product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Epichlorohydrin
Length
36 in
Width
36 in
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAECHSR-3
Zoro #
G003533212
UPC #
193005337667
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
1/16 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Black
Material
Epichlorohydrin
Shape
Sheet
Cell Type
Closed Cell
Tensile Strength
40 psi
Density
15 lb/cu ft
Backing Type
Plain
Standards
ASTM D1056 2C1
Oil Resistance
Excellent
Minimum Temperature
-40 Degrees F
Number of Adhesive Sides
0
Grade
Standard
Firmness
Extra Soft (0 to 4 psi)
Texture
Smooth
Maximum Temperature
300 Degrees F
Water Resistance
Good
Weather Resistance
Excellent
Material Skin
None
Abrasion Resistance
Fair
Firmness @ 25% Deflection
4 psi
Chemical Resistance
Excellent
Flexibility
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
Epichlorohydrin
Wire Color
Black

Description

Epichlorohydrin Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.