Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FoamSheet, Epichlorohydrin, Black, 36in

  • Mfr # ZUSAECHSR-9

  • Zoro # G003533236


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Epichlorohydrin
Length
36 in
Width
36 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAECHSR-9
Zoro #
G003533236
UPC #
193005337728
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
3/16 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
Epichlorohydrin Sheet
Color
Black
Material
Epichlorohydrin
Shape
Sheet
Cell Type
Closed Cell
Tensile Strength
40 psi
Standards
ASTM D1056 2C1, FMVSS 302
Backing Type
Plain
Density
15 lb/cu ft
Minimum Temperature
-40 Degrees F
Material Skin
None
Abrasion Resistance
Fair
Number of Adhesive Sides
0
Chemical Resistance
Excellent
Flexibility
Excellent
Adhesive Type
Plain Backing
Texture
Smooth
Water Resistance
Good
Maximum Temperature
300 Degrees F
Firmness @ 25% Deflection
4 psi
Oil Resistance
Excellent
Grade
Standard
Weather Resistance
Excellent
Firmness
Extra Soft (0 to 4 psi)

Description

Epichlorohydrin Foam Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.