Shop ZORO SELECT

FoamStrip, NaturalSponge, Black, 120in

  • Mfr # ZUSANATSR-83
  • Zoro # G203888389

product price: 
$
40.79
/ea

Key Features

Color
Black
Material
Natural Sponge
Length
120 in
Width
1 1/2 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANATSR-83
Zoro #
G203888389
UPC #
193005501143
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
Natural Sponge
Shape
Strip
Cell Type
Open Cell
Backing Type
Adhesive
Density
26 lb/cu ft
Standards
ASTM D1056 1A2, MIL-STD-670, MILC-3133
Oil Resistance
Fair
Grade
Military Specification
Abrasion Resistance
Good
Water Resistance
Good
Foam Backing
1-Sided Adhesive
Weather Resistance
Fair
Firmness
Soft (5 to 8 psi)
Adhesive Type
Acrylic
Foam Adhesive
1 - Acrylic
Material Skin
None
Maximum Temperature
160 Degrees F
Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees F to 160 Degrees F
Flexibility
Good
Firmness @ 25% Deflection
8 psi
Number of Adhesive Sides
1
Texture
Textured
Foam Shape
Strip
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Sponge
Wire Color
Black
Traction Material
Natural Sponge

Dimensions

Length
120 in
Width
1 1/2 in
Thickness
1/2 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Nominal Size (WxL)
1 1/2 in x 10 ft

Description

Natural Sponge Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.