Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foil Roll, 321 SS, 0.002 Th x12 In W, 25 Ft

  • Mfr # 4UGL7

  • Zoro # G3459066


product price: $74.39
/ea

Key Features

Alloy Type
321
Width
12 in
Typical Tensile Strength (PSI)
75,000 psi
Thickness
0.002 in
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UGL7
Zoro #
G3459066
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.002 in
Length
25 ft
Length Tolerance
+/-0.1 in
Width Tolerance
+/-0.01 in
Overall Width
12 in
Roll Length
25 ft

Details

Alloy Type
321
Typical Tensile Strength (PSI)
75,000 psi
Item
Stainless Steel Foil
Temper
Soft
Standards
ASTM 167
Material
Stainless Steel
Typical Yield Strength (PSI)
30,000 psi
Finish
Plain
Type
High Corrosion Resistance
Thickness Tolerance
+/-0.1 in
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Appearance
Plain
Material Grade
321
Maximum Temperature
2,300 Degrees F
Yield Strength
30,000 psi
Tolerance Rating
Standard
System of Measurement
Inch
Application
Exhaust Stacks, Manifolds, Ring Collectors
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Shape
Roll
Rockwell Hardness
95 HRB
Tensile Strength
75,000 psi
Fabrication
Hot Rolled
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Brinell Hardness
95 HRB

Description

Stainless Steel Foil, Stainless Steel, 321, Length Type Roll, Roll, 25 ft Roll Length, Length Tolerance +/-0.1 in, 12 in Overall Width, Width Tolerance +/-0.01 in, 0.002 in Thickness, Thickness Tolerance +/-0.1 in, Fabrication Hot Rolled, Maximum Temperature 2,300 Degrees F, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 95 HRB Brinell Hardness, 95 HRB Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.