Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foil Roll, Copper, 0.003 Th x 4 In W, 50 Ft

  • Mfr # 4UGU3

  • Zoro # G1151105


product price: $56.19
/ea

Key Features

Material
Copper
Alloy Type
110
Finish
Plain
Temper
O
Typical Tensile Strength
26,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UGU3
Zoro #
G1151105
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.003 in
Width
4 in
Length
50 ft
Width Tolerance
+/-0.01 in
Length Tolerance
+/-0.1 in
Overall Width
4 in
Roll Length
50 ft

Details

Material
Copper
Alloy Type
110
Finish
Plain
Temper
O
Typical Tensile Strength
26,000 psi
Standards
ASTM B11, ASTM B152, ASTM B370
Item
110 Copper Foil
Thickness Tolerance
+/-0.1 in
Typical Yield Strength
8,000 psi
Fabrication
Cold Worked
Shape
Foil
Yield Strength
8,000 psi
Heat Treatable
Yes
Tensile Strength
26,000 psi
System of Measurement
Inch
Application
Electrical
Mechanical Finish
Mill
Minimum Temperature
68 Degrees F
Maximum Temperature
572 Degrees F
Material Grade
110
Heat Treatment
Annealed

Description

110 Copper Foil, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Width 4 in, Roll Length 50 ft, Length Tolerance +/-0.1 in, Temper O, Tensile Strength 26,000 psi, Maximum Temperature 572 Degrees F, Thickness 0.003 in, Thickness Tolerance +/-0.1 in, Standards ASTM B11, ASTM B152, ASTM B370, Fabrication Cold Worked, Heat Treatable Yes, Heat Treatment Annealed, Yield Strength 8,000 psi, Shape Foil, Application Electrical, Length Type Roll, Minimum Temperature 68 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.