Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foil Roll, Copper, 0.010 Th x 4 In W, 50 Ft

  • Mfr # 4UGU7

  • Zoro # G0408037


product price: $202.99
/ea
Sold in multiples of 3 for $608.97
Free Shipping & Returns

Key Features

Material
Copper
Alloy Type
110
Finish
Plain
Temper
O
Typical Tensile Strength
26,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UGU7
Zoro #
G0408037
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.01 in
Width
4 in
Length
50 ft
Length Tolerance
+/-0.1 in
Width Tolerance
+/-0.01 in
Overall Width
4 in
Roll Length
50 ft

Details

Material
Copper
Alloy Type
110
Finish
Plain
Temper
O
Typical Tensile Strength
26,000 psi
Standards
ASTM B11, ASTM B152, ASTM B370
Thickness Tolerance
+/-0.1 in
Typical Yield Strength
8,000 psi
Item
110 Copper Foil
Fabrication
Cold Worked
Mechanical Finish
Mill
Material Grade
110
Heat Treatable
Yes
Shape
Foil
Yield Strength
8,000 psi
System of Measurement
Inch
Minimum Temperature
68 Degrees F
Tensile Strength
26,000 psi
Application
Electrical
Maximum Temperature
572 Degrees F
Heat Treatment
Annealed

Description

110 Copper Foil, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Width 4 in, Roll Length 50 ft, Length Tolerance +/-0.1 in, Temper O, Tensile Strength 26,000 psi, Maximum Temperature 572 Degrees F, Thickness 0.01 in, Thickness Tolerance +/-0.1 in, Standards ASTM B11, ASTM B152, ASTM B370, Fabrication Cold Worked, Heat Treatable Yes, Heat Treatment Annealed, Yield Strength 8,000 psi, Shape Foil, Application Electrical, Length Type Roll, Minimum Temperature 68 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.