Shop All Foil Tape
Zoro Select
Foil Tape, Acrylic, 60 yd. L, 2" W, PK24
Mfr # TC625L
Zoro # G0354739
product price: $987.99
/pk 24, $41.17/ea
Free Shipping & Returns
$987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 60 yd.
- Performance Temp. -40 Degrees to 275 Degrees F
- Tape Thickness 5 mil
- Material Aluminum Foil
Product Information
- Brand Zoro Select
- MFR # TC625L
- Zoro # G0354739
- UPC # 888519380499
- Country of Origin United States
- Category Foil Tape
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 60 yd. |
Tape Length | 60 yd |
Tape Width | 2 in |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Imperial Tape Width | 2 in |
Metric Tape Width | 50.8 mm |
Details
Description
Foil Tape, Tape Brand Vendor Approved, Brand and Series Approved Vendor TC625L, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Environment Cold Temperature, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 60 yd, Maximum Tape Performance Temperature 275 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS 2 Oz PC-7 Multi-Purpose Epoxy (027776)
- LOCTITE Instant Adhesive, 403 Series, Ultra Clear, 0.7 fl oz, Bottle (135433)
- SIKAFLEX Sikaflex 1a Polyurethane Sealant- 20oz Sausage- Limestone (SL-SK-SF1A-20-LS)
- 3M Masking Tape, Blue, 24mm x 55m, PK9 (2090-24AP9)
- POLYKEN Foil Tape, Rubber Adhesive, 72mm W, Silver (337)
- NASHUA FSK Facing Tape, 48mm x 46m, (FSK)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- NASHUA Foil Tape with Liner, 2-1/2 In x 50 yd. (322)
- BERTECH Copper Foil Tape with Conductive Adhesive, 1 In. Wide x 36 Yards Long (CFT-1)
- NASHUA Extreme Weather Foil Tape, 2 13/16 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- Zoro Select Foil Tape