FoilTape, Alum, 33-3/8ydL, 1-1/2inW, PK72

  • Mfr # TCFOIL378

  • Zoro # G0354623


product price: $1,321.99
/pk 72, $18.36/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Length
100 ft
Width
1 1/2 in
Tape Thickness
13.7 mil
Series
TC378
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCFOIL378
Zoro #
G0354623
UPC #
888519380376
Country of Origin
United States

Dimensions

Length
100 ft
Width
1 1/2 in
Tape Thickness
13.7 mil
Imperial Tape Length
33 3/8 yd
Metric Tape Length
30.5 m
Metric Tape Width
38.1 mm
Imperial Tape Width
1 1/2 in

Details

Item
Foil Tape
Tape Color
Silver
Series
TC378
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
275 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
20 lb/in
Temperature Range
-40 Degrees to 275 Degrees F
Tape Elongation
Not Rated
Standards
FMVSS 302-98
Tape Shape
Continuous Roll
Adhesion Strength
170 oz/in
Tape Brand
Vendor Approved
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Safety
Liner Included
Yes
Tape Sub-Type
General Purpose Foil Tape
Environment
Indoor and Outdoor
Brand and Series
GRAINGER APPROVED TC378
Tape Adhesive Format
Single-Sided
Liner Material
Paper
Tape Type
Foil Tape
Tape Backing Construction
Foil
Product Form
Continuous Roll
Adhesion to Steel
170 oz/in

Description

Foil Tape, Tape Brand Vendor Approved, Brand and Series Approved Vendor TC378, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Safety, Environment Indoor/Outdoor, Imperial Tape Length 33 3/8 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 33 3/8 yd, Maximum Tape Performance Temperature 275 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 275 Degrees F, Product Form Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.