Zoro Homepage

FoilTape, Aluminum, 36ydL, 3/4inW, PK48

  • Mfr # TC955

  • Zoro # G0354501


product price: $1,247.99
/pk 48, $26.00/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Length
36 yd
Width
3/4 in
Tape Thickness
4 mil
Series
TC955
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC955
Zoro #
G0354501
UPC #
888519380420
Country of Origin
United States

Dimensions

Length
36 yd
Width
3/4 in
Tape Thickness
4 mil
Metric Tape Length
32.9 m
Metric Tape Width
19.1 mm
Imperial Tape Width
3/4 in
Imperial Tape Length
36 yd

Description

Foil Tape, Tape Brand Vendor Approved, Brand and Series Approved Vendor TC955, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, General Maintenance and Repair, Safety, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 500 Degrees F, Product Form Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.