FoilTape, Aluminum, 50-1/4ydL, 2-7/8inW

  • Mfr # TC2636-72MM X 46M

  • Zoro # G5777608


product price:  $38.15
/ea

Key Features

Tape Color
Silver
Length
46 m
Width
72 mm
Tape Thickness
5.5 mil
Series
TC2636
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC2636-72MM X 46M
Zoro #
G5777608
UPC #
888519403921
Country of Origin
United States

Dimensions

Length
46 m
Width
72 mm
Tape Thickness
5.5 mil
Tape Core Diameter
3 in
Diameter
3 in
Metric Tape Width
72 mm
Imperial Tape Width
2 13/16 in
Metric Tape Length
46 m
Imperial Tape Length
50 1/4 yd

Details

Item
Foil Tape
Tape Color
Silver
Series
TC2636
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
240 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
39 lb/in
Temperature Range
-40 Degrees to 240 Degrees F
Tape Elongation
Not Rated
Legend
No Legend
Standards
CAN/ULC S102, UL 723, UL File R 10984
Tape Shape
Continuous Roll
Adhesion Strength
66 oz/in
Adhesion to Steel
66 oz/in
Tape Brand
Vendor Approved
Tape Sub-Type
General Purpose Foil Tape
Product Form
Continuous Roll
Specifications Met
UL Listed
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Safety
Tape Adhesive Format
Single-Sided
Environment
Cold Temperature, Indoor and Outdoor
Tape Backing Construction
Foil
Brand and Series
GRAINGER APPROVED TC2636
Liner Included
Yes
Tape Type
Foil Tape

Description

Foil Tape, Tape Brand Vendor Approved, Brand and Series Approved Vendor TC2636, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Safety, Environment Indoor/Outdoor, Imperial Tape Length 50 1/4 yd, Imperial Tape Width 2 7/8 in, Imperial Tape WxL 2 13/16 in x 50 1/4 yd, Maximum Tape Performance Temperature 240 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 240 Degrees F, Product Form Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.