Zoro Homepage

FoilTape, Aluminum, 60ydL, 3/4inW, PK48

  • Mfr # TC625L

  • Zoro # G0354529


product price: $1,070.99
/pk 48, $22.31/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Length
60 yd
Width
3/4 in
Tape Thickness
5 mil
Series
TC625L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC625L
Zoro #
G0354529
UPC #
888519380475
Country of Origin
United States

Dimensions

Length
60 yd
Width
3/4 in
Tape Thickness
5 mil
Metric Tape Length
55 m
Imperial Tape Length
60 yd
Metric Tape Width
19.1 mm
Imperial Tape Width
3/4 in

Details

Item
Foil Tape
Tape Color
Silver
Series
TC625L
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
275 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
12 lb/in
Temperature Range
-40 Degrees to 275 Degrees F
Tape Elongation
Not Rated
Tape Shape
Continuous Roll
Standards
LT-80B, MIL-T-23397B Amdt.2, Type II
Adhesion Strength
50 oz/in
Environment
Cold Temperature, Indoor Only
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair
Tape Adhesive Format
Single-Sided
Brand and Series
GRAINGER APPROVED TC625L
Tape Sub-Type
General Purpose Foil Tape
Product Form
Continuous Roll
Liner Included
Yes
Tape Backing Construction
Foil
Tape Type
Foil Tape
Specifications Met
MIL
Tape Brand
Vendor Approved
Adhesion to Steel
50 oz/in

Description

Foil Tape, Tape Brand Vendor Approved, Brand and Series Approved Vendor TC625L, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Environment Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 60 yd, Maximum Tape Performance Temperature 275 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 275 Degrees F, Product Form Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.